Series Information
| Manufacturer Part Number | 33-98165 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DS100 INLET POLY BLUE SIZE 5 TYPE 4X 1P+N+G 100A 120 VAC 60 Hz NO AUX |
| Connection Type | Inlet |
| Current Rating | 100 A |
| Voltage | 120 VAC |
| Frequency | 60 Hz |
| Number of Poles | 1 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Yellow |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |