330886

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

330886

Chromalox Heaters, HCH Series

330886

Chromalox Heaters, HCH Series
HCH-251 WO/MR 600V3P 2.500KW
MFG Item Number
330886
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HCH Series
Item #
330886
HCH-251 WO/MR 600V3P 2.500KW

HCH Series Information

  • Used for Entryways, Stairwells, Guard Shacks, Isolated Buildings, and Cold Spots in Offices or Plants
  • Safer to Operate in Unattended Areas
  • All Models Include a Thermostat and Automatic Reset Overtemperature Cutout

Specifications

Specifications
Manufacturer Part Number 330886
Manufacturer Chromalox
Product Series HCH
Family Series Chromalox Heaters, HCH Series
Description HCH-251 WO/MR 600V3P 2.500KW
Kilowatts 2.5 kW
Current Rating 2.4 A
Voltage 600 V
Phase 3
BTU/h 8,530 BTUs
Design Type Wall Mounted Convection Heater
Manual Reset No
Net Weight 57 lbs
Gross Weight 57 lbs