330931

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

330931

Chromalox Heaters, HCH Series

330931

Chromalox Heaters, HCH Series
HCH-301 WO/MR 480V1P 3.000KW
MFG Item Number
330931
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HCH Series
Item #
330931
HCH-301 WO/MR 480V1P 3.000KW

HCH Series Information

  • Used for Entryways, Stairwells, Guard Shacks, Isolated Buildings, and Cold Spots in Offices or Plants
  • Safer to Operate in Unattended Areas
  • All Models Include a Thermostat and Automatic Reset Overtemperature Cutout

Specifications

Specifications
Manufacturer Part Number 330931
Manufacturer Chromalox
Product Series HCH
Family Series Chromalox Heaters, HCH Series
Description HCH-301 WO/MR 480V1P 3.000KW
Kilowatts 3 kW
Current Rating 6.3 A
Voltage 480 V
Phase 1
BTU/h 10,236 BTUs
Design Type Wall Mounted Convection Heater
Manual Reset No
Net Weight 57 lbs
Gross Weight 57 lbs