33120GNK
Eaton's B-Line series Wireway, Lay-In Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
33120GNK Eaton's B-Line series Wireway, Lay-In Series, Wireway, 3in.Hx3in.Wx120in.L, N1,
MFG Item Number
78205130195

33120GNK Eaton's B-Line series Wireway, Lay-In Series, Wireway, 3in.Hx3in.Wx120in.L, N1,

MFG Item Number
78205130195
Item Number
33120GNK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
33120GNK
Wireway, 3in.Hx3in.Wx120in.L, N1,

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205130195
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description Wireway, 3in.Hx3in.Wx120in.L, N1, Galvanized Steel, Lift-Off Screw Cover, No Knockouts
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 120 "
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 1
Net Weight 25.6 lbs
Gross Weight 25.6 lbs