3314NH3
ebm-papst, Inc. Fans, 3300N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3314NH3

ebm-papst, Inc. Fans, 3300N Series

3314NH3

ebm-papst, Inc. Fans, 3300N Series
DC Tubeaxial Fan
MFG Item Number
3314NH3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 3300N Series
Item #
3314NH3
DC Tubeaxial Fan

3300N Series Information

  • Robust Mechanical Design
  • Reduced Power Consumption
  • Noise Reduction
EBM Papst 3300N series of axial fans provides an aerodynamically modified housing with improved strut design. This seris of fans has reduced power consumption and quieter operation.

Specifications

Specifications
Manufacturer Part Number 3314NH3
Manufacturer ebm-papst, Inc.
Product Series 3300N
Family Series ebm-papst, Inc. Fans, 3300N Series
Description DC Tubeaxial Fan
Nominal Voltage 24 VDC
Air Flow 78 CFM
Power Consumption 6.7 W
Fan Speed 4,350 RPM
Noise Level 50 dB
Rotation Clockwise
Protection Rating IP54, IP68
Impeller Material Plastic
Bearing Type Ball
Approvals CE, CSA, UL, VDE
Operating Temperature '-20-75 °F
Net Weight 0.4188 lbs
Gross Weight 0.4188 lbs