332515

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

332515 Chromalox Heaters, HCH Series, HCH-501M W/MR 600V3P 5.000KW

MFG Item Number
332515

332515 Chromalox Heaters, HCH Series, HCH-501M W/MR 600V3P 5.000KW

MFG Item Number
332515
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HCH Series
Item #
332515
HCH-501M W/MR 600V3P 5.000KW

HCH Series Information

  • Used for Entryways, Stairwells, Guard Shacks, Isolated Buildings, and Cold Spots in Offices or Plants
  • Safer to Operate in Unattended Areas
  • All Models Include a Thermostat and Automatic Reset Overtemperature Cutout

Specifications

Specifications
Manufacturer Part Number 332515
Manufacturer Chromalox
Product Series HCH
Family Series Chromalox Heaters, HCH Series
Description HCH-501M W/MR 600V3P 5.000KW
Kilowatts 5 kW
Current Rating 4.8 A
Voltage 600 V
Phase 3
BTU/h 17,060 BTUs
Design Type Wall Mounted Convection Heater
Manual Reset Yes
Net Weight 70 lbs
Gross Weight 70 lbs