332945

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

332945

Chromalox Heaters, UB Series

332945

Chromalox Heaters, UB Series
UB-3002 M460V 480V 3P 30.000KW
MFG Item Number
332945
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
332945
UB-3002 M460V 480V 3P 30.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 332945
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-3002 M460V 480V 3P 30.000KW
Kilowatts 30 kW
Voltage 480 V
Phase 3
Current Rating 36.1 A
Horsepower 1/3 hp
RPM 1,725 RPM
Speed 1,725 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-3002
Net Weight 185 lbs
Gross Weight 185 lbs