33320
Cully-Minerallac Hole Making, Trinado Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33320

Cully-Minerallac Hole Making, Trinado Series

33320

Cully-Minerallac Hole Making, Trinado Series
5/16 TRINADO DRILL
MFG Item Number
33320
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Hole Making, Trinado Series
Item #
33320
5/16 TRINADO DRILL

Trinado Series Information

These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 33320
Manufacturer Cully-Minerallac
Product Series Trinado
Family Series Cully-Minerallac Hole Making, Trinado Series
Description 5/16 TRINADO DRILL
Bit Type Trinado Heavy Duty
Bit Size 5/16 "
Length 4-1/2 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0.065 lbs
Gross Weight 0.065 lbs