33316
Cully-Minerallac Hole Making, Trinado Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

33316

Cully-Minerallac Hole Making, Trinado Series

33316

Cully-Minerallac Hole Making, Trinado Series
1/4 TRINADO DRILL
MFG Item Number
33316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Hole Making, Trinado Series
Item #
33316
1/4 TRINADO DRILL

Trinado Series Information

These heavy‑duty Trinado Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Manufacturer Part Number 33316
Manufacturer Cully-Minerallac
Product Series Trinado
Family Series Cully-Minerallac Hole Making, Trinado Series
Description 1/4 TRINADO DRILL
Bit Type Trinado Heavy Duty
Bit Size 1/4 "
Length 4 "
Material High Speed Steel
Comments 135 ° Point
Net Weight 0.035 lbs
Gross Weight 0.035 lbs