333606

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

333606

Chromalox Heaters, UB Series

333606

Chromalox Heaters, UB Series
UB-4502 M460V 480V 3P 45.000KW
MFG Item Number
333606
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, UB Series
Item #
333606
UB-4502 M460V 480V 3P 45.000KW

UB Series Information

  • Used For Entryway Air‑Curtain Heating, Power Generating Stations, Factories, and Freeze Protection of Machinery
  • Painted Finish For Attractive Appearance and Corrosion Resistance
  • Integral Automatic Reset Thermal Cutout For Fast Heat Response and Overheat Protection

Specifications

Specifications
Manufacturer Part Number 333606
Manufacturer Chromalox
Product Series UB
Family Series Chromalox Heaters, UB Series
Description UB-4502 M460V 480V 3P 45.000KW
Kilowatts 45 kW
Voltage 480 V
Phase 3
Current Rating 54.2 A
Horsepower 1/3 hp
RPM 1,725 RPM
Speed 1,725 RPM
Design Type High Capacity Horizontal Blower Heater
Application Entryway Air-Curtain Heating, Factories, Power Generating Stations
Approvals UL
Comments Model Number: UB-4502
Net Weight 210 lbs
Gross Weight 210 lbs