334027

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

334027

Chromalox Heaters, FTS Series

334027

Chromalox Heaters, FTS Series
FTS-015475 120V1P .725KW
MFG Item Number
334027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, FTS Series
Item #
334027
FTS-015475 120V1P .725KW

FTS Series Information

  • Steel Sheath Element
  • Integral Parts of the Element Are of High Strength to Resist Bending During the Tightening of the Wiring Connections
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 334027
Manufacturer Chromalox
Product Series FTS
Family Series Chromalox Heaters, FTS Series
Description FTS-015475 120V1P .725KW
Wattage 725 W
Watt Density (W/In^2) 60
Voltage 120 V
Phase 1
Design Type Fintube Heaters
Sheath Diameter 0.475 "
Sheath Element Steel
Terminal Type 4
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 750 °F
Approvals CSA, cURus
Comments Model Number: FTS-015475
Net Weight 1 lb
Gross Weight 1 lb