Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
334158 Chromalox Heaters, FTS Series, FTS-063475 240V1P 5.000KW
334158 Chromalox Heaters, FTS Series, FTS-063475 240V1P 5.000KW
This item cannot be canceled or returned
Description
FTS-063475 240V1P 5.000KW
- Steel Sheath Element
- Integral Parts of the Element Are of High Strength to Resist Bending During the Tightening of the Wiring Connections
- Used for Drying, Heat Treating, Annealing, and Load Banks
Specifications
Specifications
| Manufacturer Part Number |
334158 |
| Manufacturer |
Chromalox |
| Product Series |
FTS |
| Family Series |
Chromalox Heaters, FTS Series |
| Description |
FTS-063475 240V1P 5.000KW |
| Wattage |
5,000 W |
| Watt Density (W/In^2) |
60 |
| Voltage |
240 V |
| Phase |
1 |
| Design Type |
Fintube Heaters |
| Sheath Diameter |
0.475 " |
| Sheath Element |
Steel |
| Terminal Type |
4 |
| Application |
Drying, Heat Treating, Annealing, Load Banks |
| Operating Temperature |
750 °F |
| Maximum Temperature |
750 °F |
| Approvals |
CSA, cURus |
| Comments |
Model Number: FTS-063475 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
334158
Chromalox Heaters, FTS Series