Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
335 Eaton's Crouse-Hinds series Fittings, 1/2 KO SNAP IN BLNK
335 Eaton's Crouse-Hinds series Fittings, 1/2 KO SNAP IN BLNK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
335 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC knockout snap-in blank, Steel, 1/2 |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Mounting |
Snap-In |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
335
Eaton's Crouse-Hinds series Fittings