Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
335038 Chromalox Heaters, FTI Series, FTI-036315 240V1P 1.750KW
335038 Chromalox Heaters, FTI Series, FTI-036315 240V1P 1.750KW
This item cannot be canceled or returned
Description
FTI-036315 240V1P 1.750KW
- Monel Sheath Element
- Integral Parts of the Element Are of High Strength to Resist Bending During the Tightening of the Wiring Connections
- Used for Drying, Heat Treating, Annealing, and Load Banks
Specifications
Specifications
| Manufacturer Part Number |
335038 |
| Manufacturer |
Chromalox |
| Product Series |
FTI |
| Family Series |
Chromalox Heaters, FTI Series |
| Description |
FTI-036315 240V1P 1.750KW |
| Wattage |
1,750 W |
| Watt Density (W/In^2) |
60 |
| Voltage |
240 V |
| Phase |
1 |
| Design Type |
Fintube Heaters |
| Sheath Diameter |
0.315 " |
| Sheath Element |
Monel |
| Terminal Type |
3 |
| Application |
Drying, Heat Treating, Annealing, Load Banks |
| Operating Temperature |
900 °F |
| Approvals |
CSA, cURus |
| Comments |
Model Number: FTI-036315 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
335038
Chromalox Heaters, FTI Series