335070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

335070

Chromalox Heaters, FTI Series

335070

Chromalox Heaters, FTI Series
FTI-048315 240V1P 2.450KW
MFG Item Number
335070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, FTI Series
Item #
335070
FTI-048315 240V1P 2.450KW

FTI Series Information

  • Monel Sheath Element
  • Integral Parts of the Element Are of High Strength to Resist Bending During the Tightening of the Wiring Connections
  • Used for Drying, Heat Treating, Annealing, and Load Banks

Specifications

Specifications
Manufacturer Part Number 335070
Manufacturer Chromalox
Product Series FTI
Family Series Chromalox Heaters, FTI Series
Description FTI-048315 240V1P 2.450KW
Wattage 2,450 W
Watt Density (W/In^2) 60
Voltage 240 V
Phase 1
Design Type Fintube Heaters
Sheath Diameter 0.315 "
Sheath Element Monel
Terminal Type 3
Application Drying, Heat Treating, Annealing, Load Banks
Operating Temperature 900 °F
Approvals CSA, cURus
Comments Model Number: FTI-048315
Net Weight 2 lbs
Gross Weight 2 lbs