Series Information
| Manufacturer Part Number | 337471 |
|---|---|
| Manufacturer | Chromalox |
| Family Series | Chromalox Heaters |
| Description | TRI-4016 120V 825W |
| Wattage | 825 W |
| Voltage | 120 V |
| Phase | 1 |
| Watt Density (W/In^2) | 30 |
| Element Type | Round Cross-Section |
| Sheath Element | Incoloy |
| Terminal Type | 28 |
| Comments | Model Number: TRI-4016 |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |