Series Information
| Manufacturer Part Number | 337640 |
|---|---|
| Manufacturer | Chromalox |
| Family Series | Chromalox Heaters |
| Description | TRI-8816 240V 1950W |
| Wattage | 1,950 W |
| Voltage | 240 V |
| Phase | 1 |
| Watt Density (W/In^2) | 30 |
| Element Type | Round Cross-Section |
| Sheath Element | Incoloy |
| Terminal Type | 28 |
| Comments | Model Number: TRI-8816 |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |