338052

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

338052 Chromalox Sensors, SRTD Series, SRTD-1/C SURFACE RTD

MFG Item Number
338052

338052 Chromalox Sensors, SRTD Series, SRTD-1/C SURFACE RTD

MFG Item Number
338052
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SRTD Series
Item #
338052
SRTD-1/C SURFACE RTD

SRTD Series Information

  • 36" Teflon Insulated 3‑Wire Leads
  • Rated to 500 Degree F Long Term
  • Response Time in Milliseconds
  • Surface Mount

Specifications

Specifications
Manufacturer Part Number 338052
Manufacturer Chromalox
Product Series SRTD
Family Series Chromalox Sensors, SRTD Series
Description SRTD-1/C SURFACE RTD
Input Type Surface Mount Pad
Output Style Three Wire
Insulation Material Teflon
Operating Temperature 500 °F
Maximum Temperature 500 °F
Cable Length 36 "
Net Weight 0 lbs
Gross Weight 0 lbs