339207
Chromalox Sensors, RTD 800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

339207

Chromalox Sensors, RTD 800 Series

339207

Chromalox Sensors, RTD 800 Series
RTD-805/C RTD FOR AIR AND GAS,
MFG Item Number
339207
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RTD 800 Series
Item #
339207
RTD-805/C RTD FOR AIR AND GAS,

RTD 800 Series Information

  • 36" Teflon Insulated 3‑Wire Leads
  • Rated to 500 Degree F Long Term
  • Response Time in Milliseconds
  • Surface Mount
The RTD‑805/C has its element mounted in open‑ended stainless steel housing. The encapsulated sensor design on the RTD‑830/C provides low cost with a fast response and is designed for mounting on flat surfaces. Stainless steel housing with 1/4" hex head and a #8‑32 NC‑2A threaded body encapsulates the element on the RTD‑850/C. This unit is designed for applications requiring vibration and shock resistance. The RTD‑860/C has a closed‑end stainless steel tube with the sensor mounted in the tip, the mounting plate includes two holes for easy installation.

Specifications

Specifications
Manufacturer Part Number 339207
Manufacturer Chromalox
Product Series RTD 800
Family Series Chromalox Sensors, RTD 800 Series
Description RTD-805/C RTD FOR AIR AND GAS, pack/3
Input Type Probe
Output Style Subminiature MTP Connector
Insulation Material Teflon
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Operating Temperature 450 °F
Maximum Temperature '-60-450 °F
Probe Length 1.25 "
Cable Length 36 "
Length 1.25 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs