Series Information
| Manufacturer Part Number | 339389 |
|---|---|
| Manufacturer | Chromalox |
| Family Series | Chromalox Relays |
| Description | SSR3-301 30A,480V,4-32Vdc,LED,HS |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 600 VAC |
| Nominal Output Voltage | 600 VAC |
| Current Rating | 30 A |
| Termination | Spring Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 2.735 lbs |
| Gross Weight | 2.89 lbs |