Series Information
| Manufacturer Part Number | 339434 |
|---|---|
| Manufacturer | Chromalox |
| Family Series | Chromalox Relays |
| Description | SSR3-652 65A,480V,20-275Vac,LED,FAN, HS |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 24-275 VAC, 24-50 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 600 VAC |
| Nominal Output Voltage | 600 VAC |
| Current Rating | 65 A |
| Termination | Spring Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |