Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

339477 Chromalox Relays, SSR3P-1521 15A,480V,4-20Ma,LED,HS

MFG Item Number
339477

339477 Chromalox Relays, SSR3P-1521 15A,480V,4-20Ma,LED,HS

MFG Item Number
339477
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
339477
SSR3P-1521 15A,480V,4-20Ma,LED,HS

Series Information

Specifications

Specifications
Manufacturer Part Number 339477
Manufacturer Chromalox
Family Series Chromalox Relays
Description SSR3P-1521 15A,480V,4-20Ma,LED,HS
Circuit 3NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 277-480 VAC
Input Polarity AC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 15 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0 lbs
Gross Weight 0 lbs