34-002
IDEAL Industries Hand Tools, Safe-T-Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

34-002

IDEAL Industries Hand Tools, Safe-T-Grip Series

34-002

IDEAL Industries Hand Tools, Safe-T-Grip Series
FUSE PULLER, POCKET
MFG Item Number
34-002
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Safe-T-Grip Series
Item #
34-002
FUSE PULLER, POCKET

Safe-T-Grip Series Information

  • Maximum Efficiency and Convenience for Removing or Replacing Cartridge‑Type Fuses
  • Three Sizes Handle Fuses Ranging from 0 to 600A
  • Fully Insulated, High Dielectric, Glass‑Filled Polypropylene Construction
  • Notched Handles Provide Safe, No‑Slip Grip
  • Clearly Marked Amperage Ranges
  • Exceeds MIL Specifications

Specifications

Specifications
Manufacturer Part Number 34-002
Manufacturer IDEAL Industries
Product Series Safe-T-Grip
Family Series IDEAL Industries Hand Tools, Safe-T-Grip Series
Description FUSE PULLER, POCKET
Fuse Type 0-100 A, 250 V, 600 V
Net Weight 0.2 lbs
Gross Weight 0.2 lbs