45-074
IDEAL Industries Hand Tools, DATA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45-074

IDEAL Industries Hand Tools, DATA Series

45-074

IDEAL Industries Hand Tools, DATA Series
DATA T-CUTTER
MFG Item Number
45-074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, DATA Series
Item #
45-074
DATA T-CUTTER

DATA Series Information

  • Cuts any round copper cable and helps maintain cable geometry
  • Compact size is smaller and lighter than traditional 9" cable cutters
  • Steel reinforced center conductors can be trimmed with bolt cutting holes
  • Locking latch keeps tool closed in pouch

Data T Cutter is capable of cutting round communication cables up to 0.5 Inch and coaxial cable up to RG‑9/U. It features bolt‑cutting holes to trim steel reinforced center conductors. It has curved cutting blades to maintain cable geometry for better cable performance. It has cushioned grip handles for comfortable holding. Cutter features locking latch that keeps tool closed in pouch.

Specifications

Specifications
Manufacturer Part Number 45-074
Manufacturer IDEAL Industries
Product Series DATA
Family Series IDEAL Industries Hand Tools, DATA Series
Description DATA T-CUTTER
Type Cable Cutter
Number of Pieces 1
Capacity 0.5 "
Length 9 "
Application General Purpose
Insulated No
Net Weight 0.32 lbs
Gross Weight 0.32 lbs