340-4G5
Edwards Signaling Audible Signaling Devices, 340 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
340-4G5 Edwards Signaling Audible Signaling Devices, 340 Series, Vibrating Bell, 4in., 24V,
MFG Item Number
340-4G5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

340-4G5 Edwards Signaling Audible Signaling Devices, 340 Series, Vibrating Bell, 4in., 24V,

MFG Item Number
340-4G5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 340 Series
Item #
340-4G5
Vibrating Bell, 4in., 24V,

340 Series Information

  • Three Sizes
  • 88~96 dB @ 10 Feet
  • Dustproof
  • Variety of Mounting Options
  • UL; FM; CSFM Approvals
AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid fire action as long as current is applied.

Universal Adaptaplate mounts directly on surface or fits any single‑gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4" (102 mm) octagon box, or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) square boxes.

Specified for timing, scheduling, paging and general alarm applications. 4" (102 mm) sizes recommended for quiet office areas. 6" (152 mm) sizes for moderate noise level areas such as general factory areas. 10" (254 mm) sizes for loud areas such as heavy machine shops.

Available with full cast grids and protective grilles. May be weatherproofed with the addition of a weatherproof box.

Specifications

Specifications
Manufacturer Part Number 340-4G5
Manufacturer Edwards Signaling
Product Series 340
Family Series Edwards Signaling Audible Signaling Devices, 340 Series
Description Vibrating Bell, 4in., 24V, Includes Adaptaplate
Voltage 24 VAC
Nominal Voltage 24 VAC
Size 4 "
Current Rating 0.31 A
Approvals CSFM, FM, UL
Net Weight 2.45 lbs
Gross Weight 2.54 lbs