340398

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

340398

Chromalox Heaters, STAR Series

340398

Chromalox Heaters, STAR Series
STAR-05A-21-P 240V 1P 4.5KW
MFG Item Number
340398
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, STAR Series
Item #
340398
STAR-05A-21-P 240V 1P 4.5KW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 340398
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Description STAR-05A-21-P 240V 1P 4.5KW
Kilowatts 4.5 kW
Current Rating 18.8 A
Voltage 240 V
Phase 1
BTU/h 15,354 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 25 lbs
Gross Weight 25 lbs