340443

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

340443 Chromalox Heaters, STAR Series, STAR-05A-21-F 240V 1P 4.5KW

MFG Item Number
340443

340443 Chromalox Heaters, STAR Series, STAR-05A-21-F 240V 1P 4.5KW

MFG Item Number
340443
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, STAR Series
Item #
340443
STAR-05A-21-F 240V 1P 4.5KW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 340443
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Description STAR-05A-21-F 240V 1P 4.5KW
Kilowatts 4.5 kW
Current Rating 18.8 A
Voltage 240 V
Phase 1
BTU/h 15,354 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 23 lbs
Gross Weight 23 lbs