3410-0010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3410-0010

Trumeter Timers, 3410 Series

3410-0010

Trumeter Timers, 3410 Series
Hour Meter, AC/DC, 2-Hole Rect Body,
MFG Item Number
3410-0010
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 3410 Series
Item #
3410-0010
Hour Meter, AC/DC, 2-Hole Rect Body,

3410 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Manufacturer Part Number 3410-0010
Manufacturer Trumeter
Product Series 3410
Family Series Trumeter Timers, 3410 Series
Description Hour Meter, AC/DC, 2-Hole Rect Body, 1/4in. QC Terminals, Remote Resettable Self-Powered, 20-300AC/10-300DC In
Voltage Battery
Mounting Panel Mount
Number of Digits 9 Total - Programmable Decimal
Time Format Hours
Display Type LCD
Termination Spade
NEMA Rating NEMA 4, NEMA 4X
Status Indicator Yes
Resettable No
Approvals cUL, UL
Net Weight 0.045 lbs
Gross Weight 0.07 lbs
Alternatives
3410-0000
3410-0000
Trumeter Timers, 3410 Series
3410-1010
3410-1010
Trumeter Timers, 3410 Series