3410-1010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3410-1010 Trumeter Timers, 3410 Series, Hour Mter, AC/DC, 3-Hole Mnt Case,
MFG Item Number
3410-1010

3410-1010 Trumeter Timers, 3410 Series, Hour Mter, AC/DC, 3-Hole Mnt Case,

MFG Item Number
3410-1010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 3410 Series
Item #
3410-1010
Hour Mter, AC/DC, 3-Hole Mnt Case,

3410 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Manufacturer Part Number 3410-1010
Manufacturer Trumeter
Product Series 3410
Family Series Trumeter Timers, 3410 Series
Description Hour Mter, AC/DC, 3-Hole Mnt Case, Self-Powered, Resettable, 1/4in. QC Terminals, 20-300AC/10-300DC Input
Voltage Battery
Mounting Panel Mount
Number of Digits 11 Total - Programmable Decimal
Time Format Hours
Display Type LCD
Termination Spade
NEMA Rating NEMA 4, NEMA 4X
Status Indicator Yes
Resettable No
Approvals cUL, UL
Net Weight 0.055 lbs
Gross Weight 0.095 lbs
Alternatives
3410-1000
3410-1000
Trumeter Timers, 34 Series