Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3410-2020 Trumeter Panel Meters & Gauges, Hour Meter, AC/DC, Flush Rect Case,
MFG Item Number
3410-2020
3410-2020 Trumeter Panel Meters & Gauges, Hour Meter, AC/DC, Flush Rect Case,
MFG Item Number
3410-2020
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Hour Meter, AC/DC, Flush Rect Case,
Specifications
Specifications
| Manufacturer Part Number |
3410-2020 |
| Manufacturer |
Trumeter |
| Family Series |
Trumeter Panel Meters & Gauges |
| Description |
Hour Meter, AC/DC, Flush Rect Case, Programmable, Self-Powered, 1/4in. QC Termft.s, 20-300AC/10-300DC Input |
| Type |
Time |
| Display Type |
LCD |
| Power Supply |
10-300 VDC, 20-300 VAC |
| Nominal Size |
0.28 " Digits |
| Accuracy |
0.002 |
| Operating Temperature |
14-140 °F |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Protection Rating |
IP66 |
| Approvals |
cUL, UL, CE |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.065 lbs |
3410-2020
Trumeter Panel Meters & Gauges