The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
APM-AMP-APO
Product Description
AMMETER, POS LCD WITH OUTPUTS
Specifications
Specifications
Max Input Signal
5 A
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-RATE-APO
Product Description
RATEMETER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
RPM
Max Input Signal
36 V
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
72 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
0.01 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-SHUNT-APO
MFG Item Number
APM-SHUNT-APO
Product Description
SHUNT METER POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
DC Amps
Display Digits
4
Power Supply
12-24 VDC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-PROC-APO
Product Description
PROCESS POS LCD WITH OUTPUTS
Specifications
Specifications
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-MAX-M23-PU-4R
MFG Item Number
APM-MAX-M23-PU-4R
Product Description
PROCESS, SHUNT, MOD RTU
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
APM-M2-APO
Trumeter Panel Meters & Gauges, APM Series
MFG Item Number
APM-M2-APO
Product Description
POS LCD W O/P 90-240VAC
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
USB
Accuracy
1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-PWR-APO
Product Description
100-277AC MOD RTU POS LCD
Specifications
Specifications
Communication
Modbus
IP Rating
IP65
Enclosed
No
Line Voltage
0-600 VAC
Max Current Input
0-5 A
Power Supply
100-240 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
APM-MAX-M21-PU-4R
MFG Item Number
APM-MAX-M21-PU-4R
Product Description
VOLT, AMP, FREQ, PWR, MOD RTU
Specifications
Specifications
Display Digits
4
Power Supply
100-240 VAC
Nominal Size
68 mm
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-FREQ-APO
Product Description
FREQ METER, POS LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units)
Hertz
Max Input Signal
400 Hz
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
APM-PROC-ANO
Product Description
PROCESS NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits
4
Power Supply
12-24 VAC/DC
Nominal Size
68 mm
Analog Output
4-20 mA
Communication
None
Accuracy
0.1 %
Operating Temperature
14-140 °F
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
Trumeter
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved