3410-5010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3410-5010

Trumeter Panel Meters & Gauges

3410-5010

Trumeter Panel Meters & Gauges
AC/DC HR, Snap-In 1/4in. Spd Rmr
MFG Item Number
3410-5010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
3410-5010
AC/DC HR, Snap-In 1/4in. Spd Rmr

Series Information

Specifications

Specifications
Manufacturer Part Number 3410-5010
Manufacturer Trumeter
Family Series Trumeter Panel Meters & Gauges
Description AC/DC HR, Snap-In 1/4in. Spd Rmr
Type Time
Display Type LCD
Power Supply 10-300 VDC, 20-300 VAC
Nominal Size 0.28 " Digits
Accuracy 0.002
Operating Temperature 14-140 °F
NEMA Rating NEMA 4, NEMA 4X
Protection Rating IP66
Approvals cUL, UL, CE
Net Weight 0.05 lbs
Gross Weight 0.07 lbs