341200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

341200

Chromalox Heaters, STAR Series

341200

Chromalox Heaters, STAR Series
STAR-06A-63-P 600V 6kW
MFG Item Number
341200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, STAR Series
Item #
341200
STAR-06A-63-P 600V 6kW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 341200
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Description STAR-06A-63-P 600V 6kW
Kilowatts 6 kW
Current Rating 5.8 A
Voltage 600 V
Phase 3
BTU/h 20,472 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 26 lbs
Gross Weight 26 lbs