341227

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

341227

Chromalox Heaters, STAR Series

341227

Chromalox Heaters, STAR Series
STAR-14A-23-P 240V 3P 13.5KW
MFG Item Number
341227
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, STAR Series
Item #
341227
STAR-14A-23-P 240V 3P 13.5KW

STAR Series Information

  • Used for Localized Heating in Large Plants, Loading Docks, Narrow Warehouse Isle Heating, Garages, Dry Paint, and Heat Hoppers
  • Extruded Aluminum Housings Are Rigid to Provide Added Protection to the Heating Elements Located At the Focal Point of a Built‑In Mirrored Aluminum Reflector(s)
  • Field Wiring Is Accomplished Through the Liquid Tight Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 341227
Manufacturer Chromalox
Product Series STAR
Family Series Chromalox Heaters, STAR Series
Description STAR-14A-23-P 240V 3P 13.5KW
Kilowatts 13.5 kW
Current Rating 32.5 A
Voltage 240 V
Phase 3
BTU/h 46,062 BTUs
Design Type Infra-Red Radiant Heaters
Net Weight 44 lbs
Gross Weight 44 lbs