Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 349 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Audible Signaling Devices |
| Description | Cast Back Box For 6in.or10in. 340 Series Bell |
| Accessory Type | Box |
| For Use With | 340 Series, 435 Series |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Wall |
| Approvals | UL |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |