Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35-14047-972-HAZ Meltric Plugs & Receptacles, DS20 HAZ RECEPTACLE
MFG Item Number
35-14047-972-HAZ
35-14047-972-HAZ Meltric Plugs & Receptacles, DS20 HAZ RECEPTACLE
MFG Item Number
35-14047-972-HAZ
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
35-14047-972-HAZ |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DS20 HAZ RECEPTACLE |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Voltage |
277 VAC, 480 VAC |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Operating Temperature |
-40-104 °F |
| Terminal Type |
Screw |
| Color Code |
Gray, Red |
| NEMA Rating |
NEMA 4X |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35-14047-972-HAZ
Meltric Plugs & Receptacles