35-18073-972-HAZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35-18073-972-HAZ Meltric Plugs & Receptacles, DS20 ZONE 2 INLET

MFG Item Number
35-18073-972-HAZ

35-18073-972-HAZ Meltric Plugs & Receptacles, DS20 ZONE 2 INLET

MFG Item Number
35-18073-972-HAZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
35-18073-972-HAZ
DS20 ZONE 2 INLET

Series Information

Specifications

Specifications
Manufacturer Part Number 35-18073-972-HAZ
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DS20 HAZ INLET POLY BLACK SIZE 2 TYPE 4X 3P+G 20A 250 VAC 60 Hz +2 AUX
Connection Type Inlet
Current Rating 20 A
Voltage 250 VAC
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs