Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DSDC6 Series
35-68209-HAZ
Meltric Plugs & Receptacles, DSDC6 Series
DSDC6 INLET POLY BLACK SIZE 4 TYPE
MFG Item Number
35-68209-HAZ
This item cannot be canceled or returned
Description
Plugs & Receptacles, DSDC6 Series
DSDC6 INLET POLY BLACK SIZE 4 TYPE
- Type 3R, IP54/IP55 Environmental Ratings
- Female Receptacle or Male Inlet
- Metal or Poly Material
Specifications
Specifications
| Manufacturer Part Number |
35-68209-HAZ |
| Manufacturer |
Meltric |
| Product Series |
DSDC6 |
| Family Series |
Meltric Plugs & Receptacles, DSDC6 Series |
| Description |
DSDC6 INLET POLY BLACK SIZE 4 TYPE 4X 2P+G 60A 250 VDC |
| Connection Type |
Inlet |
| Current Rating |
60 A |
| Voltage |
250 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Wire Size Range |
2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
'-40-104 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4X |
| Approvals |
cCSAus |
| Comments |
Zone 2, Div 2 Hazardous Rated |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.88 lbs |
35-68209-HAZ
Meltric Plugs & Receptacles, DSDC6 Series