350TR-120
Federal Signal Audible Signaling Devices, 350TR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

350TR-120

Federal Signal Audible Signaling Devices, 350TR Series

350TR-120

Federal Signal Audible Signaling Devices, 350TR Series
VIBRATONE HORN AND TRIM RING 120VAC
MFG Item Number
350TR-120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 350TR Series
Item #
350TR-120
VIBRATONE HORN AND TRIM RING 120VAC

350TR Series Information

  • 24~120 VAC
  • 100 dB at 10 Ft.
  • Up to 200 Ft. Range
  • UL; cUL; CSA; FM Approvals
  • Coded or Sustained Tones
Model 350TR Virbratone horns produce a very loud horn tone by the electro‑mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones, Federal Signals 350TR model Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels.

Well suited to the requirements of panel builders and other OEM customers, the 350TR Vibratone offers the benefits of quick and simple surface mount installation. Each horn is supplied with a gasketed trim ring. The trim ring is streamlined but durable, constructed of 18‑gauge aluminum with Neoprene gaskets between the mounting surface and trim ring and between the trim ring and horn. The trim ring is sealed with gray powder coat paint for long life and corrosion resistance.

Compact size, loud output and heavy‑duty construction make the 350TR Vibratone horns ideal for industrial and institutional signaling applications.

Specifications

Specifications
Manufacturer Part Number 350TR-120
Manufacturer Federal Signal
Product Series 350TR
Family Series Federal Signal Audible Signaling Devices, 350TR Series
Description Vibratone Horn With Weatherproof Trim Ring, 120VAC - Available in 24VAC and 120VAC. Produces 100 dBa at 10 feet 110 dBa at 1 meter. Coded or sustained tones. Surface or flush mount. Type 4X and Type 12 enclosure. UL and cUL Listed.
Type Vibration
Nominal Voltage 120 VAC
Current Rating 0.18 A
Range 200 '
Explosion Proof No
Hazardous Location No
Operating Temperature -65-150 °F
NEMA Rating NEMA 12, NEMA 4X
Approvals CSA, cUL, FM, UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
Alternatives
K8435663B
K8435663B
Federal Signal Audible Signaling Devices