Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3514RAC

Hubbell Fittings

3514RAC

Hubbell Fittings
Fitting, 1in. Liquid Tight Coupler
MFG Item Number
3514RAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3514RAC
Fitting, 1in. Liquid Tight Coupler

Series Information

Specifications

Specifications
Manufacturer Part Number 3514RAC
Manufacturer Hubbell
Family Series Hubbell Fittings
Description Fitting, 1in. Liquid Tight Coupler
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Hub Size 1 "
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0.345 lbs
Gross Weight 0.345 lbs

*Galco is not an authorized distributor for this brand Click here for details.