354191

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

354191

Chromalox Heaters, GXFL Series

354191

Chromalox Heaters, GXFL Series
GXFL-42 240V 4KW
MFG Item Number
354191
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, GXFL Series
Item #
354191
GXFL-42 240V 4KW

GXFL Series Information

Specifications

Specifications
Manufacturer Part Number 354191
Manufacturer Chromalox
Product Series GXFL
Family Series Chromalox Heaters, GXFL Series
Description GXFL-42 240V 4KW
Kilowatts 4 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 10
Special Properties Moisture Resistant
Sheath Element Stainless Steel
Mounting Side Mount
Approvals cUL, UL
Comments Model Number: GXFL-42
Net Weight 15 lbs
Gross Weight 15 lbs