35FE
Eaton's Bussmann series Fuses, FE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35FE Eaton's Bussmann series Fuses, FE Series, 35A 690V AC TYPE T FUSE

MFG Item Number
35FE

35FE Eaton's Bussmann series Fuses, FE Series, 35A 690V AC TYPE T FUSE

MFG Item Number
35FE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FE Series
Item #
35FE
35A 690V AC TYPE T FUSE

FE Series Information

  • 35~100 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 standards.

Specifications

Specifications
Manufacturer Part Number 35FE
Manufacturer Eaton's Bussmann series
Product Series FE
Family Series Eaton's Bussmann series Fuses, FE Series
Description Eaton Bussmann series high speed British standard fuse, Single barrel, 35A, 690 VAC/500 VDC IEC, 700 VAC/500 VDC UL, Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 500 VDC
Fuse Type British Standard (BS88)
Current Rating 35 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 19.1 mm
Body Length 1.89 "
Length 3.03 "
Width 17.1 mm
Net Weight 0.0913 lbs
Gross Weight 0.0913 lbs