JNBR-150W100
TECO Westinghouse Braking Resistors, E510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JNBR-150W100 TECO Westinghouse Braking Resistors, E510 Series, DB Resistor, 150W/100 Ohm, Open

MFG Item Number
JNBR-150W100

JNBR-150W100 TECO Westinghouse Braking Resistors, E510 Series, DB Resistor, 150W/100 Ohm, Open

MFG Item Number
JNBR-150W100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, E510 Series
Item #
JNBR-150W100
DB Resistor, 150W/100 Ohm, Open

E510 Series Information

Specifications

Specifications
Manufacturer Part Number JNBR-150W100
Manufacturer TECO Westinghouse
Product Series E510
Family Series TECO Westinghouse Braking Resistors, E510 Series
Description DB Resistor, 150W/100 Ohm, Open
Ohms 100 Ohm
Wattage 150 W
Nominal Height 12 "
Nominal Width 5 "
Nominal Depth 5 "
Approvals CE, cUL, UL
Comments Single Resistor, Medium Duty
Net Weight 0.54 lbs
Gross Weight 0.66 lbs