DR250 Series Information
| Manufacturer Part Number | 36-24023-K14-HAZ |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR250 |
| Family Series | Meltric Plugs & Receptacles, DR250 Series |
| Description | - |
| Connection Type | Receptacle |
| Current Rating | 250 A |
| Voltage | 600 V |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Wire Size Range | 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG, 1 AWG, 2 AWG, 3 AWG, 4 AWG |
| Material | Metallic |
| Operating Temperature | '-40-104 °F |
| Terminal Type | Screw |
| Color Code | Black |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus |
| Comments | Zone 2, Div 2 Hazardous Rated |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |