The store will not work correctly when cookies are disabled.
-
MFG Item Number
39-24243-K04
Product Description
Receptacle, 250A, 480V, 3P+G, DR250A
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
39-28243-K04
Product Description
DR250A INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
250 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
39-28243-A09-K04
MFG Item Number
39-28243-A09-K04
Product Description
DR225 INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
250 A |
Voltage |
480 V |
Frequency |
50-400 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
4-4/0 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
39-28243-K04-4X
MFG Item Number
39-28243-K04-4X
Product Description
DR250 INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
250 A |
Voltage |
480 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
39-24237-K16
Product Description
DR250A RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
39-2A020-167
Product Description
RECEPTACLE INTERIOR
Specifications
Specifications
Connection Type |
Receptacle |
Wire Size Range |
8-14 AWG |
Case Material |
Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
39-24022-K14-172
MFG Item Number
39-24022-K14-172
Product Description
DR250 RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
2 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
2 |
Built-In Strain Relief |
No |
Wire Size Range |
4-4/0 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
39-24022-K14-4X
MFG Item Number
39-24022-K14-4X
Product Description
DR250 RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Voltage |
600 V |
Frequency |
60 Hz |
Aux/Pilot Contacts |
None |
Wire Size Range |
4/0-4 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Black |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
39-24022-K14
Product Description
DR250A RECEPTACLE
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
2 |
Number of Wires |
3 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
None |
Built-In Strain Relief |
No |
Wire Size Range |
4-4/0 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
39-24023-A09-K14-172-4X
MFG Item Number
39-24023-A09-K14-172-4X
Product Description
Dr225 Receptacle
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
250 A |
Voltage |
600 V |
Frequency |
50-400 Hz |
Number of Poles |
3 |
Number of Wires |
4 |
Lockout-Tagout |
No |
Aux/Pilot Contacts |
2 |
Built-In Strain Relief |
No |
Wire Size Range |
4-4/0 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DR250
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved