36-24247-K04-HAZ
Meltric Plugs & Receptacles, DR250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-24247-K04-HAZ Meltric Plugs & Receptacles, DR250 Series, DR250 RECEPTACLE METAL BLACK SIZE 6

MFG Item Number
36-24247-K04-HAZ

36-24247-K04-HAZ Meltric Plugs & Receptacles, DR250 Series, DR250 RECEPTACLE METAL BLACK SIZE 6

MFG Item Number
36-24247-K04-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR250 Series
Item #
36-24247-K04-HAZ
DR250 RECEPTACLE METAL BLACK SIZE 6

DR250 Series Information


Specifications

Specifications
Manufacturer Part Number 36-24247-K04-HAZ
Manufacturer Meltric
Product Series DR250
Family Series Meltric Plugs & Receptacles, DR250 Series
Description DR250 RECEPTACLE METAL BLACK SIZE 6 TYPE 4X 3P+N+G 250A 277/480 VAC 60 Hz NO AUX
Connection Type Receptacle
Current Rating 250 A
Voltage 277 V, 480 V
Number of Poles 3
Auxiliary Contact None
Wire Size Range 4 AWG, 4/0 AWG
Material Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus
Comments Rated for Hazardous Locations
Net Weight 0 lbs
Gross Weight 0 lbs