Series Information
| Manufacturer Part Number | 36.466 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | STLZ1555/16-W PCTER 3.81 |
| Number of Levels | 1 |
| Connection Type | Screw Clamp |
| Number of Poles | 16 |
| Connection Actuation | Tool |
| Pin Spacing | 3.81 mm |
| UL Voltage | 300 VAC |
| Current Rating | 8 A |
| CSA Voltage | 30 VAC |
| IEC Voltage | 125 VAC |
| Color | Green |
| Wire Entry Position | Top |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |