Series Information
| Manufacturer Part Number | 36016 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Enclosures |
| Description | MF-B50 |
| Accessory Type | DIN Rail Clip |
| Material | Steel |
| Composition | Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Enclosure | DIN Rail Mount |
| Nominal Height | 2 " |
| Nominal Width | 1 " |
| Nominal Depth | 3 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |