3602-174TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3602-174TC Trumeter Counters, 3602 Series, 3602 99999-7/8 YDS 4:1 TC

MFG Item Number
3602-174TC

3602-174TC Trumeter Counters, 3602 Series, 3602 99999-7/8 YDS 4:1 TC

MFG Item Number
3602-174TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 3602 Series
Item #
3602-174TC
3602 99999-7/8 YDS 4:1 TC

3602 Series Information

  • 3000 RPM Max Shaft Speed
  • 36 Degrees Viewing Angle
  • Stainless Steel Base
  • Reset by Lever
  • 6 Digit Display
  • Front Viewing
  • Reset to Zero
The Trumeter 3602 series is robustly constructed for continuous operating at high speeds with the main shaft running in double oil impregnated bearings to ensure accurate, long term, trouble free service. Supplied double drive with wing bush

Specifications

Specifications
Manufacturer Part Number 3602-174TC
Manufacturer Trumeter
Product Series 3602
Family Series Trumeter Counters, 3602 Series
Description 3602 99999-7/8 YDS 4:1 TC
Color White Text on Black Background
Number of Digits 6
Gearing 4:01
Torque 2.5 oz-in
Drive Direct
Reset Lever
Mounting Surface Mount
Digit Height (in) 0.25 "
Net Weight 0.625 lbs
Gross Weight 0.62 lbs