Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHB125J10 ABB Industrial Accessories, OHB Series, PISTOL HDL 125MM UL TYPE 3R,12
MFG Item Number
OHB125J10
OHB125J10 ABB Industrial Accessories, OHB Series, PISTOL HDL 125MM UL TYPE 3R,12
MFG Item Number
OHB125J10
Description
Industrial Accessories, OHB Series
PISTOL HDL 125MM UL TYPE 3R,12
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHB125J10
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
Handle
Length
4.92 "
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Pistol Handle
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R
Net Weight
0.32 lbs
Gross Weight
0.375 lbs
OHB125J10
ABB Industrial Accessories, OHB Series